Motion
1201700

AMES CO.
1201700

Jackson Shovel - 8.72 in Blade Width, Straight Handle, 47 in Handle Length
MI ITEM #03074328
MFR #1201700
Price$121.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMES CO.
1201700

Jackson Shovel - 8.72 in Blade Width, Straight Handle, 47 in Handle Length
MI ITEM #03074328
MFR #1201700

Mfr description
1201700 SZ 2 LH RP SHOVEL 6 ANN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$121.09/each

Specifications

Dimensions

  • Blade Height
    7 in
  • Blade Width
    8.72 in
  • Handle Length
    47 in

Details

  • Blade Shape
    Round
  • Blade Type
    Round
  • Handle Material
    Wood
  • Handle Style
    Straight
  • Includes Step
    Step Not Included
  • Non Sparking
    Not Non-Sparking
  • Type
    Shovel
  • UPC_NO
    049206120174

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)