Motion
1201900

AMES CO.
1201900

Jackson Shovel - 8-1/2 in Blade Width, Straight Handle, 47 in Handle Length
MI ITEM #03074329
MFR #1201900
Price$101.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMES CO.
1201900

Jackson Shovel - 8-1/2 in Blade Width, Straight Handle, 47 in Handle Length
MI ITEM #03074329
MFR #1201900

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$101.54/each

Specifications

Dimensions

  • Blade Height
    1-1/2 in
  • Blade Width
    8-1/2 in
  • Handle Length
    47 in

Details

  • Blade Shape
    Round
  • Blade Type
    Round
  • Handle Material
    Wood
  • Handle Style
    Straight
  • Includes Step
    Includes Step
  • Non Sparking
    Not Non-Sparking
  • Type
    Shovel
  • UPC_NO
    049206120198

Overview

Mfr description
1201900 SHOVEL,LHRP,SOLID SHANK
  • Extended blade socket adds strength to handle/socket connection
  • Forward-turned step
  • Smooth-back design prevents dirt and mud buildup
  • Double-tapered, forged blade edge for easy entry into soil
  • High-grade 47" northern ash handle for maximum strength

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought