Motion
1231100

AMES CO.
1231100

Jackson Spade - 5-1/2 in Blade Width, D-Grip Straight Handle, 27 in Handle Length
Mi Item #03074331
MFR #1231100
Price$111.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMES CO.
1231100

Jackson Spade - 5-1/2 in Blade Width, D-Grip Straight Handle, 27 in Handle Length
Mi Item #03074331
MFR #1231100

Mfr description
1231100 16" D HANDLE SPADE
  • Extended blade socket adds strength to handle/socket connection
  • Smooth-back design prevents dirt and mud buildup
  • Exclusive armor D grip encases the wood completely to prevent twisting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.87/each

Specifications

Dimensions

  • Blade Height
    1 in
  • Blade Width
    5-1/2 in
  • Handle Length
    27 in

Details

  • Blade Shape
    Round
  • Blade Type
    Round
  • Handle Style
    D-Grip Straight
  • Includes Step
    Includes Step
  • Non Sparking
    Not Non-Sparking
  • Type
    Spade
  • UPC_NO
    049206123113
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)