Motion
1259100

AMES CO.
1259100

Jackson Shovel - Steel, 8 in Blade Width, 47 in Handle Length
MI ITEM #03074335
MFR #1259100
Your Price$135.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMES CO.
1259100

Jackson Shovel - Steel, 8 in Blade Width, 47 in Handle Length
MI ITEM #03074335
MFR #1259100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$135.35/each(List $189.49)

Overview

Mfr description
1259100 SZ1 LH IRRIG SHVL

Specifications

  • Type
    Shovel
  • Blade Width
    8 in
  • Blade Height
    2 in
  • Blade Material
    Steel
  • Handle Length
    47 in
  • Handle Material
    Wood
  • Non Sparking
    Not Non-Sparking
  • UPC_NO
    049206125919

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text