Motion
1558800

AMES CO.
1558800

Jackson Spade - 5-1/2 in Blade Width, D-Grip Straight Handle, 30 in Handle Length
MI ITEM #03074358
MFR #1558800
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMES CO.
1558800

Jackson Spade - 5-1/2 in Blade Width, D-Grip Straight Handle, 30 in Handle Length
MI ITEM #03074358
MFR #1558800

Mfr description
15-58816"FG DH DRAIN SPADE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Height
    2-1/4 in
  • Blade Width
    5-1/2 in
  • Handle Length
    30 in

Details

  • Blade Type
    Round, Serrated
  • Handle Style
    D-Grip Straight
  • Non Sparking
    Not Non-Sparking
  • Type
    Spade

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)