Motion
1650500

AMES CO.
1650500

Jackson Scoop - Aluminum, 15-1/4 in Blade Width, D-Grip Straight Handle, 27 in Handle Length
Mi Item #03074370
MFR #1650500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMES CO.
1650500

Jackson Scoop - Aluminum, 15-1/4 in Blade Width, D-Grip Straight Handle, 27 in Handle Length
Mi Item #03074370
MFR #1650500

Mfr description
16-505 SZ14 DH ALUM SCOOP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Height
    4-1/2 in
  • Blade Width
    15-1/4 in
  • Handle Length
    27 in

Details

  • Blade Material
    Aluminum
  • Blade Type
    Square, Ribbed
  • Handle Material
    Wood
  • Handle Style
    D-Grip Straight
  • Non Sparking
    Non-Sparking
  • Type
    Scoop
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)