1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
AMES CO.
1800300
True Temper® Spading Fork - D-Grip Handle, 7 in Head Width, 4 Tines
MI ITEM #
03074373
MFR #
1800300
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Outdoor Equipment and Lawn Maintenance
Digging Tools
Forks and Rakes
AMES CO. 1800300
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AMES CO.
1800300
True Temper® Spading Fork - D-Grip Handle, 7 in Head Width, 4 Tines
MI ITEM #
03074373
MFR #
1800300
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
1800300 SPADING FORK W/ERGO D GRIP
Specifications
Type
Spading Fork
Handle Style
D-Grip
Number Of Tines
4
Head Width
7 in
Head Height
2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data