Motion
1838000

AMES CO.
1838000

True Temper® Manure Fork - Wood Handle Material, 48 in Handle Length, 9 in Head Width, 4 Tines
Mi Item #03074376
MFR #1838000
Price$62.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMES CO.
1838000

True Temper® Manure Fork - Wood Handle Material, 48 in Handle Length, 9 in Head Width, 4 Tines
Mi Item #03074376
MFR #1838000

Mfr description
1838000 4 TINE MANURE FORK
  • Forged oval tines, pointed, tempered
  • Wood handle
  • Bent pattern
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$62.13/each

Specifications

Dimensions

  • Handle Length
    48 in
  • Head Height
    5-3/4 in
  • Head Width
    9 in

Details

  • Handle Material
    Wood
  • Head Material
    Steel
  • Number Of Tines
    4
  • Type
    Manure Fork
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)