Motion
1838200

AMES CO.
1838200

True Temper® Manure Fork - Wood Handle Material, 48 in Handle Length, 10 in Head Width, 6 Tines
Mi Item #03074378
MFR #1838200
Price$60.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMES CO.
1838200

True Temper® Manure Fork - Wood Handle Material, 48 in Handle Length, 10 in Head Width, 6 Tines
Mi Item #03074378
MFR #1838200

Mfr description
1838200 6TINE MANURE FORK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.65/each

Specifications

Dimensions

  • Handle Length
    48 in
  • Head Height
    5-1/2 in
  • Head Width
    10 in

Details

  • Handle Material
    Wood
  • Head Material
    Steel
  • Number Of Tines
    6
  • Type
    Manure Fork
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)