Motion
1880600

AMES CO.
1880600

Jackson Concrete/Asphalt Rake - Wood Handle Material, Straight Handle, 18-1/2 in Head Width, 16 Tines
MI ITEM #03074386
MFR #1880600
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMES CO.
1880600

Jackson Concrete/Asphalt Rake - Wood Handle Material, Straight Handle, 18-1/2 in Head Width, 16 Tines
MI ITEM #03074386
MFR #1880600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
18-806 ROAD RAKE HVY DUTY 17 7/8" WIDE
  • Chrome steel ferrule for maximum strength

Specifications

  • Type
    Concrete/Asphalt Rake
  • Handle Style
    Straight
  • Number Of Tines
    16
  • Head Width
    18-1/2 in
  • Handle Material
    Wood
  • Head Height
    4 in
  • Head Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text