1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
AMES CO.
1887100
Jackson Concrete/Asphalt Rake - Wood Handle Material, Straight Handle, 16 in Head Width, 14 Tines
MI ITEM #
03074396
MFR #
1887100
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Outdoor Equipment and Lawn Maintenance
Digging Tools
Forks and Rakes
AMES CO. 1887100
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AMES CO.
1887100
Jackson Concrete/Asphalt Rake - Wood Handle Material, Straight Handle, 16 in Head Width, 14 Tines
MI ITEM #
03074396
MFR #
1887100
Mfr description
18-871 ASPHALT RAKE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Head Height
4 in
Head Width
16 in
Details
Handle Material
Wood
Handle Style
Straight
Head Material
Steel
Number Of Tines
14
Type
Concrete/Asphalt Rake
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items