1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
AMES CO.
63036C
True Temper® Landscape Rake - Metal Handle Material, Straight Handle, 36 in Head Width
Mi Item #
03074438
MFR #
63036C
Price
$132.22
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Outdoor Equipment and Lawn Maintenance
Digging Tools
Forks and Rakes
AMES CO. 63036C
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AMES CO.
63036C
True Temper® Landscape Rake - Metal Handle Material, Straight Handle, 36 in Head Width
Mi Item #
03074438
MFR #
63036C
Mfr description
63133 ASPHALT LUTE UNASSBL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$132
.22
/each
Add to Cart
Specifications
Dimensions
Head Height
3 in
Head Width
36 in
Details
Handle Material
Metal
Handle Style
Straight
Head Material
Aluminum
Type
Landscape Rake
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items