Motion
M6T22
Jackson® Steel Contractor Wheelbarrow - Steel Material, Blue Color, 6 ft³ Capacity
MI ITEM #03074442
MFR #M6T22
Price$299.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jackson® Steel Contractor Wheelbarrow - Steel Material, Blue Color, 6 ft³ Capacity
MI ITEM #03074442
MFR #M6T22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$299.70/each

Specifications

Dimensions

  • Height
    27.0 in
  • Length
    58.75 in
  • Width
    25.5 in

Details

  • Additional Details
    Jackson® wheelbarrows are the professionals' choice for superior quality, value and performance. Heavy duty steel trays, professional grade steel undercarriages and strong hardwood handles add up to the toughest, most dependable wheelbarrows on the jobsite. Don't compromise, choose Jackson and get the job done.
  • Capacity
    6 ft³
  • Color
    Blue
  • Manufacturer Product Page
  • Material
    Steel

Overview

Mfr description
M6T22 (6) WHEELBARROW 2PLY
  • Heavy-duty steel trays, professional-grade steel undercarriages and strong 60” hardwood handles add up to the toughest, most dependable wheelbarrows on the jobsite
  • Patented leg stabilizers make wheelbarrow 40% more tip-resistant
  • 16" tubed tire
  • 58-3/4"L x 25-1/2"W x 27"H

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought