Motion
JD16/25-92Y
Ruland JD16/25-92Y - Jaw Coupling Spider, OD 1.000" / 25.4mm, Polyurethane 92 Shore A YELLOW
Mi Item #03076183
MFR #JD16/25-92Y
Price$21.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland JD16/25-92Y - Jaw Coupling Spider, OD 1.000" / 25.4mm, Polyurethane 92 Shore A YELLOW
Mi Item #03076183
MFR #JD16/25-92Y

Mfr description
JD16/25-92Y JAW COUPLING SPIDER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.87/each

Specifications

Dimensions

  • Angular Misalignment
    0.9 °
  • Coupling Size Code
    JC16, JS16, JCC16, JSC16, MJC25, MJS25, MJCC25, MJSC25
  • Max Angular Misalignment
    .90 °
  • Max Parallel Misalignment
    .005 in
  • Outside Diameter
    1.000 in
  • Parallel Misalignment
    0.0050 in
  • Weight
    0.01 lbs

Details

  • Compatible Hub Part Number
    JC16, JS16, JCC16, JSC16, MJC25, MJS25, MJCC25, MJSC25
  • Element Durometer
    92 Shore A
  • Element Material
    Polyurethane
  • Element Type
    Spider - Closed Center
  • Harmonization Code
    8483608000
  • Instructional Video
  • Jaw Type
    Curved
  • Manufacturer Product Page
  • Material
    Polyurethane 92 Shore A YELLOW
  • Max Rpm
    8000 rpm
  • Operating Temperature Range
    -10 to +180 °F
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    JD
  • Torque Capacity
    4.83 ft-lbs
  • Torsional Stiffness
    0.067 in-lb/deg
  • UPC_NO
    63452906895
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)