Motion
JD21/33-92Y
Ruland JD21/33-92Y - Jaw Coupling Spider, OD 1.313" / 33.3mm, Polyurethane 92 Shore A YELLOW
MI ITEM #03076185
MFR #JD21/33-92Y
Price$21.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland JD21/33-92Y - Jaw Coupling Spider, OD 1.313" / 33.3mm, Polyurethane 92 Shore A YELLOW
MI ITEM #03076185
MFR #JD21/33-92Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$21.27/each

Specifications

Dimensions

  • Angular Misalignment
    0.9 °
  • Coupling Size Code
    JC21, JS21, JCC21, JSC21, MJC33, MJS33, MJCC33, MJSC33
  • Max Angular Misalignment
    .90 °
  • Max Parallel Misalignment
    .005 in
  • Outside Diameter
    1.313 in
  • Parallel Misalignment
    0.0050 in
  • Weight
    0.01 lbs

Details

  • Compatible Hub Part Number
    JC21, JS21, JCC21, JSC21, MJC33, MJS33, MJCC33, MJSC33
  • Element Durometer
    92 Shore A
  • Element Material
    Polyurethane
  • Element Type
    Spider - Closed Center
  • Harmonization Code
    8483608000
  • Instructional Video
  • Jaw Type
    Curved
  • Manufacturer Product Page
  • Material
    Polyurethane 92 Shore A YELLOW
  • Max Rpm
    8000 rpm
  • Operating Temperature Range
    -10 to +180 °F
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    JD
  • Torque Capacity
    5.83 ft-lbs
  • Torsional Stiffness
    0.045 in-lb/deg
  • UPC_NO
    63452906896

Overview

Mfr description
JD21/33-92Y JAW COUPLING SPIDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought