Motion
HBC12
Center Punch Hose Clamp - Steel Material, 3 in Max Diameter
MI ITEM #03076534
MFR #HBC12
Your Price$1.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Punch Hose Clamp - Steel Material, 3 in Max Diameter
MI ITEM #03076534
MFR #HBC12

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$1.54/each(List $1.78)

Overview

Mfr description
HBC12 3X5/8 GALV HOSE CLAMP

Specifications

  • Clamp Type
    Center Punch Hose Clamp
  • Material
    Steel
  • Finish Coating
    Galvanized
  • Band Diameter
    3 in
  • Maximum Diameter
    3 in
  • Width
    5/8 in
  • Package Quantity
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text