Motion
HBC12S
Center Punch Hose Clamp - Stainless Steel Material, 3 in Max Diameter
MI ITEM #03076535
MFR #HBC12S
Your Price$3.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Punch Hose Clamp - Stainless Steel Material, 3 in Max Diameter
MI ITEM #03076535
MFR #HBC12S

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$3.30/each(List $3.80)

Overview

Mfr description
HBC12S 3X5/8 SS HOSE CLAMP

Specifications

  • Clamp Type
    Center Punch Hose Clamp
  • Material
    Stainless Steel
  • Band Diameter
    3 in
  • Maximum Diameter
    3 in
  • Width
    5/8 in
  • Package Quantity
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text