Motion
HBC20S
Center Punch Hose Clamp - Stainless Steel Material, 5 in Max Diameter
MI ITEM #03076541
MFR #HBC20S
Your Price$5.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Punch Hose Clamp - Stainless Steel Material, 5 in Max Diameter
MI ITEM #03076541
MFR #HBC20S

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$5.09/each(List $5.85)

Overview

Mfr description
HBC20S 5X5/8 SS HOSE CLAMP

Specifications

  • Clamp Type
    Center Punch Hose Clamp
  • Material
    Stainless Steel
  • Band Diameter
    5 in
  • Maximum Diameter
    5 in
  • Width
    5/8 in
  • Package Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text