Motion
HBC24S
Center Punch Hose Clamp - Stainless Steel Material, 6 in Max Diameter
Mi Item #03076542
MFR #HBC24S
Price$5.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Punch Hose Clamp - Stainless Steel Material, 6 in Max Diameter
Mi Item #03076542
MFR #HBC24S

Mfr description
6X5/8 SS HOSE CLAMP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.30/each

Specifications

Dimensions

  • Band Diameter
    6 in
  • Maximum Diameter
    6 in
  • Width
    5/8 in

Details

  • Clamp Type
    Center Punch Hose Clamp
  • Material
    Stainless Steel
  • Package Quantity
    25
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)