Motion
HBC311
Center Punch Hose Clamp - Steel Material
Mi Item #03076545
MFR #HBC311
Price$1.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Punch Hose Clamp - Steel Material
Mi Item #03076545
MFR #HBC311

Mfr description
HBC311CENP 3/8X1-3/8 GALVANIZED CENTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.60/each

Specifications

Dimensions

  • Band Diameter
    1-3/8 in
  • Height
    0.027 in
  • Width
    3/8 in

Details

  • Clamp Type
    Center Punch Hose Clamp
  • Finish Coating
    Plain
  • Material
    Steel
  • Package Quantity
    100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)