Motion
HBC5S
Center Punch Hose Clamp - Stainless Steel Material, 1-1/4 in Max Diameter
MI ITEM #03076549
MFR #HBC5S
Your Price$2.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Punch Hose Clamp - Stainless Steel Material, 1-1/4 in Max Diameter
MI ITEM #03076549
MFR #HBC5S

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$2.15/each(List $2.48)

Overview

Mfr description
HBC5S 1-1/4X5/8 SS HOSE CLAMP

Specifications

  • Clamp Type
    Center Punch Hose Clamp
  • Material
    Stainless Steel
  • Band Diameter
    1-1/4 in
  • Maximum Diameter
    1-1/4 in
  • Width
    5/8 in
  • Package Quantity
    100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text