Motion
HBC6
Center Punch Hose Clamp - Steel Material, 1-1/2 in Max Diameter
Mi Item #03076550
MFR #HBC6
Price$1.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Punch Hose Clamp - Steel Material, 1-1/2 in Max Diameter
Mi Item #03076550
MFR #HBC6

Mfr description
HBC6 1-1/2X5/8 GALV HOSE CLAMP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.34/each

Specifications

Dimensions

  • Band Diameter
    1-1/2 in
  • Maximum Diameter
    1-1/2 in
  • Width
    5/8 in

Details

  • Clamp Type
    Center Punch Hose Clamp
  • Finish Coating
    Galvanized
  • Material
    Steel
  • Package Quantity
    100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)