Motion
HBC7S
Center Punch Hose Clamp - Stainless Steel Material, 1-3/4 in Max Diameter
Mi Item #03076552
MFR #HBC7S
Price$2.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Punch Hose Clamp - Stainless Steel Material, 1-3/4 in Max Diameter
Mi Item #03076552
MFR #HBC7S

Mfr description
HBC7S 1-3/4X5/8 SS HOSE CLAMP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.24/each

Specifications

Dimensions

  • Band Diameter
    1-3/4 in
  • Maximum Diameter
    1-3/4 in
  • Width
    5/8 in

Details

  • Clamp Type
    Center Punch Hose Clamp
  • Material
    Stainless Steel
  • Package Quantity
    100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)