Motion
HBC8S
Center Punch Hose Clamp - Stainless Steel Material, 2 in Max Diameter
Mi Item #03076554
MFR #HBC8S
Price$2.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Punch Hose Clamp - Stainless Steel Material, 2 in Max Diameter
Mi Item #03076554
MFR #HBC8S

Mfr description
HBC8S 2X5/8 SS HOSE CLAMP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.59/each

Specifications

Dimensions

  • Band Diameter
    2 in
  • Maximum Diameter
    2 in
  • Width
    5/8 in

Details

  • Clamp Type
    Center Punch Hose Clamp
  • Material
    Stainless Steel
  • Package Quantity
    100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)