Motion
FF90319-16
Aeroquip Spare Part O-Ring
MI ITEM #03077661
MFR #FF90319-16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip Spare Part O-Ring
MI ITEM #03077661
MFR #FF90319-16

Mfr description
FF90319-16 CAT FLANGE D RING -16
  • Available in a variety of sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter  
    1.25 in
  • Outside Diameter  
    1.52 in
  • Overall Length
    0.20 in
  • Thickness
    0.2 in

Details

  • Accessory Type
    O-Rings
  • Color
    Black
  • Durometer
    90
  • Manufacturer Catalog Number
    FF90319-16
  • Manufacturer Upc Number
    639789326959
  • Material
    Buna-N
  • Product Type
    O-Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)