Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chip Brush - 4 in, Nylon/Polyester, 3-1/2 in Bristle Length
Mi Item #03078276
MFR #71062

Mfr description
71062 4"VAR.BRS.7/8"THK 3-1/2"TRI
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bristle Length
    3-1/2 in
  • Brush Size
    4 in
  • Brush Thickness
    7/8 in

Details

  • Brush Material
    Nylon/Polyester
  • Handle Material
    Plastic
  • Package Quantity
    12
  • Paint Type
    All Paints
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)