Motion
71113
Sash Brush - Plastic Handle, #6 Brush Size
MI ITEM #03078277
MFR #71113
List Price$14.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sash Brush - Plastic Handle, #6 Brush Size
MI ITEM #03078277
MFR #71113

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.09/each for your price

Overview

Mfr description
71113 #6X2-1/8 GREY RD SASH BRUSH
  • Also used as a chip brush
  • Plastic handle

Specifications

  • Brush Size
    #6
  • Sash Type
    Angle Sash
  • Bristle Length
    2-1/8 in
  • Brush Material
    Gray China, Plastic
  • Brush Thickness
    13/16 in
  • Paint Type
    Oil-Based Paints
  • Handle Material
    Plastic
  • Package Quantity
    12
  • Bristle Material
    Gray China
  • Brush Style
    Round Sash
  • Color
    Gray (Bristle)
  • Length
    2-1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text