Motion
0007403500
Round Tip Artish Brush - White Bristle, Brush Size: #6, Bristle Length: 1-1/8 in
Mi Item #03078278
MFR #0007403500
Price$6.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Tip Artish Brush - White Bristle, Brush Size: #6, Bristle Length: 1-1/8 in
Mi Item #03078278
MFR #0007403500

Mfr description
74035 #6X9/32DIAM MARKING BRUSH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.46/each

Specifications

Dimensions

  • Bristle Length
    1-1/8 in
  • Brush Size
    #6
  • Overall Length
    12-1/2 in

Details

  • Brush Material
    White Bristle
  • Handle Material
    Wood
  • Package Quantity
    12
  • Tip Type
    Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)