1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OSBORN BRUSHES DIV
0008500300
Paint Roller Frame - Cage Style, #5 Shank Wire Size, 7 in Roller Length
MI ITEM #
03078298
MFR #
0008500300
Price
$13.05
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Paint and Painting Supplies
Painting Supplies
Paint Roller Covers and Frames
Paint Roller Frames
OSBORN BRUSHES DIV 0008500300
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OSBORN BRUSHES DIV
0008500300
Paint Roller Frame - Cage Style, #5 Shank Wire Size, 7 in Roller Length
MI ITEM #
03078298
MFR #
0008500300
Mfr description
85003 7" ROLLER FRAME
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$13
.05
/each
Add to Cart
Specifications
Dimensions
Roller Length
7 in
Shank Wire Size
#5
Details
Handle Material
Plastic
Package Quantity
12
Roller Style
Cage
Shank Material
Steel
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items