Motion
0008505100
Paint Roller Cover - Medium Surfaces, 3/8 in Nap Length, 7 in Roller Length
MI ITEM #03078300
MFR #0008505100
Price$7.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Paint Roller Cover - Medium Surfaces, 3/8 in Nap Length, 7 in Roller Length
MI ITEM #03078300
MFR #0008505100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7.66/each

Specifications

Dimensions

  • Nap Length
    3/8 in
  • Roller Length
    7 in

Details

  • Cover Material
    Plastic
  • Package Quantity
    12
  • Surfaces
    Medium

Overview

Mfr description
85051 (D7)ROLR COVR 3/8"NAP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought