Motion
0008602700
Wall Brush - Plastic Handle Material, 4 in Brush Size, 2-1/4 in Bristle Length
Mi Item #03078302
MFR #0008602700
Price$8.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wall Brush - Plastic Handle Material, 4 in Brush Size, 2-1/4 in Bristle Length
Mi Item #03078302
MFR #0008602700

Mfr description
86027 4"ECON PAINT BRUSH 2-1/4TR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.47/each

Specifications

Dimensions

  • Bristle Length
    2-1/4 in
  • Brush Size
    4 in
  • Brush Thickness
    11/16 in

Details

  • Brush Material
    Synthetic
  • Handle Material
    Plastic
  • Package Quantity
    12
  • Paint Type
    Oil-Based Paints
  • Telescoping Handle
    Not Telescoping
  • UPC_NO
    622424860277
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)