Motion
A4F3.375
3.3750 in Bore
Mi Item #03079003
MFR #A4F3.375
Price$839.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3.3750 in Bore
Mi Item #03079003
MFR #A4F3.375

Mfr description
A4F3.375 A SERIES FLEX COUPLINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$839.46/each

Specifications

Dimensions

  • Bore Diameter
    3.3750 in
  • Length Through Bore
    2.4000 in
  • Maximum Bore Diameter
    3.3750 in
  • Outside Diameter
    6.9500 in

Details

  • Material
    Steel
  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)