Motion
NJ217W
Mi Item #03079215
MFR #NJ217W
Price$477.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #03079215
MFR #NJ217W

Mfr description
NJ 217 W BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$477.07/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    28 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)