Motion
1959830
Water Base Spray Paint - Pink, 11 oz Container Size, Water, Exterior, Interior, Acrylic Enamel, 10 to 12 ft² Coverage Range, 30 min Dry Time
MI ITEM #03079598
MFR #1959830
Your Price$10.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Water Base Spray Paint - Pink, 11 oz Container Size, Water, Exterior, Interior, Acrylic Enamel, 10 to 12 ft² Coverage Range, 30 min Dry Time
MI ITEM #03079598
MFR #1959830

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Your Price$10.42/each(List $13.03)

Overview

Mfr description
SPECLT SSPR NAT 6PK FLRSNT PNK

Specifications

  • Color Family
    Red
  • Color
    Pink
  • Container Size
    11 oz
  • Base Type
    Water
  • Exposure
    Exterior, Interior
  • Resin Type
    Acrylic Enamel
  • Dry Time
    30 min
  • Coverage Range
    10 to 12 ft²
  • Min Application Temperature
    +10 °C
  • Max Application Temperature
    +32 °C
  • UPC_NO
    020066195984

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text