Motion
NN 3011 KTN/SPW33

SKF
NN 3011 KTN/SPW33

Cylindrical roller bearings, double row, super-precision - Tapered 1:12, 55 mm ID, 90 mm OD, 26 mm Width, C1 Internal Clearance
MI ITEM #03080000
MFR #NN 3011 KTN/SPW33
Your Price$1,087.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NN 3011 KTN/SPW33

Cylindrical roller bearings, double row, super-precision - Tapered 1:12, 55 mm ID, 90 mm OD, 26 mm Width, C1 Internal Clearance
MI ITEM #03080000
MFR #NN 3011 KTN/SPW33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,087.18/each(List $1,304.62)

Overview

Mfr description
NN 3011 KTN/SP W33

Specifications

  • Bore Type
    Tapered 1:12
  • ABEC
    ABEC 5
  • Number Of Rows
    2
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    Inner Ring assembly separable O/R
  • Internal Clearance
    C1
  • Flanges
    (3) Inner Ring
  • Operating Temperature Range
    Maximum of +120 °C
  • Precision Rating
    Not Rated
  • Lubrication Type
    Non-Lubricated
  • Seal Type
    Open
  • Max Rpm
    11000 rpm
  • Maximum RPM (Oil)
    12000 rpm
  • Bearing Material
    Steel
  • Maximum RPM (Grease)
    10000 rpm
  • Cage Material
    Polyamide
  • Cage Type
    Non-metallic
  • Finish Coating
    None
  • Closure Type
    Open
  • Fillet Radius
    1.1 mm
  • Series
    30
  • Weight
    1.39 lbs
  • Manufacturer Upc Number
    7316576611131
  • UPC_NO
    7316576611131
  • Material Element
    Bearing steel
  • Locating
    None
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought