Motion
C9578402
Coal Tar Epoxy Coating - 1 gal, Black Color
MI ITEM #03081034
MFR #C9578402
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coal Tar Epoxy Coating - 1 gal, Black Color
MI ITEM #03081034
MFR #C9578402

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Coverage Range
    100-130 ft²
  • Size
    1 gal.
  • VOC Content
    Less Than 250 g/L

Details

  • Application Temperature Range
    50 Degrees to 100 °F
  • Base Type
    Oil
  • Color
    Black
  • Coverage
    100 to 130 ft²/gal
  • Dry Time
    18 to 36 hr.
  • Exposure Conditions
    Severe Industrial or Marine Environments
  • Finish
    Matte
  • Max Application Temperature
    +100 °F
  • Min Application Temperature
    +50 °F
  • Package Quantity
    2
  • Resin Type
    Coal Tar Epoxy
  • Standards Met
    OSHA 1910.134
  • Surface
    Concrete, Steel
  • UPC_NO
    020066957841

Overview

Mfr description
C9578402 COAL TAR EPOXY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought