Motion
206331
Oil Base Spray Primer - Gray, 1 gal Container, Exterior, Interior, Oil, FLAT Finish, 315-525 ft² Coverage Range, 4 h Dry Time
MI ITEM #03081035
MFR #206331
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Base Spray Primer - Gray, 1 gal Container, Exterior, Interior, Oil, FLAT Finish, 315-525 ft² Coverage Range, 4 h Dry Time
MI ITEM #03081035
MFR #206331

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Coverage Range
    315-525 ft²
  • Size
    1 GALLON

Details

  • Base Type
    Oil
  • Color
    Gray
  • Color Family
    Gray
  • Direct To Metal
    Direct To Metal
  • Dry Time
    4 h
  • Exposure
    Exterior, Interior
  • Finish
    FLAT
  • Max Application Temperature
    +100 °F
  • Min Application Temperature
    +32 °F
  • Nozzle Type
    Single Direction
  • Package Quantity
    2
  • Quick Drying
    Quick-Dry
  • Surface
    Abrasive Blasted Steel, Slightly Rusted Steel
  • Volatile Organic Compound Content
    336 g/L

Overview

Mfr description
206331 GRAY SHOP COAT PRIMER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought