Motion
7710830
Solvent Base Spray Paint - Gold, 11 oz Container Size, Solvent, Interior, Acrylic, 10 to 12 ft² Coverage Range, 1 h Dry Time
Mi Item #03081057
MFR #7710830
Price$11.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solvent Base Spray Paint - Gold, 11 oz Container Size, Solvent, Interior, Acrylic, 10 to 12 ft² Coverage Range, 1 h Dry Time
Mi Item #03081057
MFR #7710830

Mfr description
7710830 GOLD STOPS RUST
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$11.20/each

Specifications

Dimensions

  • Container Size
    11 oz
  • Coverage Range
    10 to 12 ft²

Details

  • Base Type
    Solvent
  • Color
    Gold
  • Color Family
    Yellow
  • Dry Time
    1 h
  • Exposure
    Interior
  • Exposure Conditions
    Indoor
  • Max Application Temperature
    +32 °C
  • Min Application Temperature
    +10 °C
  • Nozzle Type
    360 Degree Adjustable
  • Resin Type
    Acrylic
  • UPC_NO
    020066771089
  • Volatile Organic Compound Content
    633 g/L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)