Motion
7724502
Oil Base Paint - Oil Base, 1 qt , Sail Bluet Color
Mi Item #03081059
MFR #7724502
Price$26.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Base Paint - Oil Base, 1 qt , Sail Bluet Color
Mi Item #03081059
MFR #7724502

Mfr description
7724502 GLOSS SAIL BLUE
  • Indoor/outdoor
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$26.26/each

Specifications

Dimensions

  • Container Size
    1 qt (US)

Details

  • Base Type
    Oil
  • Color
    Sail Bluet
  • Color Family
    Blue
  • Dry Time
    9 h
  • Finish
    Gloss
  • Max Application Temperature
    +93 °C
  • Min Application Temperature
    +10 °C
  • Package Quantity
    2
  • Resin Type
    Alkyd Enamel
  • UPC_NO
    020066772451
  • Volatile Organic Compound Content
    485 g/L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)