Motion
7765502
Oil Base Paint - Oil Base, Interior Exterior, 1 qt , Can, Regal Red Color
Mi Item #03081060
MFR #7765502
Price$26.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Base Paint - Oil Base, Interior Exterior, 1 qt , Can, Regal Red Color
Mi Item #03081060
MFR #7765502

Mfr description
7765502 GLOSS REGAL RED
  • Indoor/outdoor
  • Gloss, semi-gloss or flat finish
  • Durable, corrosion-resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$26.26/each

Specifications

Dimensions

  • Container Size
    1 qt (US)
  • Size
    0.946 L, 1 qt (US)

Details

  • Base Type
    Oil
  • Color
    Regal Red
  • Color Family
    Red
  • Container Type
    Can
  • Contains
    Paint Only
  • Dry Time
    9 h
  • Exposure
    Interior Exterior
  • Exposure Conditions
    Outdoor
  • Finish
    Gloss
  • For Use On
    Ceramic, Metal, Wood
  • Form
    Liquid
  • Max Application Temperature
    +93 °C
  • Min Application Temperature
    +10 °C
  • Package Quantity
    2
  • Resin Type
    Enamel
  • Surface
    Metal
  • UPC_NO
    020066776558
  • Volatile Organic Compound Content
    480 g/L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)