Motion
9405405
Paint - Exterior, 1 gal , Red Color
MI ITEM #03081063
MFR #9405405
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Paint - Exterior, 1 gal , Red Color
MI ITEM #03081063
MFR #9405405

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Quote Required

Overview

Mfr description
9405405 RED BASE 9400 SYSTEM
  • Ideal for vehicles, structural steel, tanks and more in severe coastal, offshore, or aggressive environments
  • Extremely high color and gloss retention
  • Resists impact, abrasion and the toughest chemicals, including muriatic acid
  • Two-year rust-proof guarantee-maximum corrosion resistance
  • Meets USDA requirements for incidental food contact: accepted for use in federally registered Canadian food facilities

Specifications

  • Color
    Red
  • Color Family
    Red
  • Container Size
    1 gal (US)
  • Exposure
    Exterior
  • Finish
    GLOSS
  • Volatile Organic Compound Content
    441 g/L
  • Package Quantity
    2
  • UPC_NO
    020066940591
  • Size
    1 GALLON

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text