Motion
9406405
Paint - Polyurethane Base, Exterior, 1 gal , Yellow Color
Mi Item #03081064
MFR #9406405
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Paint - Polyurethane Base, Exterior, 1 gal , Yellow Color
Mi Item #03081064
MFR #9406405

Mfr description
9406405 YELLOW BASE 9400 SYSTEM
  • Ideal for vehicles, structural steel, tanks and more in severe coastal, offshore, or aggressive environments
  • Extremely high color and gloss retention
  • Resists impact, abrasion and the toughest chemicals, including muriatic acid
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Size
    1 GALLON

Details

  • Additional Details
    Components: Two-component
  • Base Type
    Polyurethane
  • Color
    Yellow
  • Color Family
    Yellow
  • Exposure
    Exterior
  • Exposure Conditions
    Coastal | Offshore
  • Finish
    GLOSS
  • For Use On
    Industrial Maintenance, Structural Steel, Tanks, Vehicles
  • Form
    Liquid
  • Package Quantity
    2
  • Surface
    Metal
  • UPC_NO
    020066940690
  • Volatile Organic Compound Content
    443 g/L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)