Motion
6001604
Water Base Paint Additive - Container Size: 1 pt
Mi Item #03081073
MFR #6001604
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Water Base Paint Additive - Container Size: 1 pt
Mi Item #03081073
MFR #6001604

Mfr description
6001604 ACTIVATOR FOR WATER-BASED EPOXY
  • Low VOC, water-based epoxy for industrial floors that features high gloss and is easy to clean with soap and water
  • Extended pot life for longer working time
  • Protects against heavy foot traffic and lightweight rubber-wheeled traffic
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1 pt (US)
  • Size
    1 pt.
  • VOC Content
    Less Than 250 g/L

Details

  • Base Type
    Water
  • Dry Time
    4 to 6hrs.
  • Finish
    ACTIVATOR
  • For Use With
    6000 System Water-Based Epoxy
  • Volatile Organic Compound Content
    357 g/L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)