Motion
AS9186425
Anti-Slip Coating - 1 gal, Navy Gray Color
MI ITEM #03081089
MFR #AS9186425
List Price$503.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Anti-Slip Coating - 1 gal, Navy Gray Color
MI ITEM #03081089
MFR #AS9186425

Availability:
Limited Inventory
Shipping
DOT Ship Hazard
This product requires a Quote Request
List Price$503.26/each for your price

Overview

Mfr description
AS9186425 NAVY GRAY AS9100 SYSTEM

Specifications

  • Color
    Navy Gray
  • Color Family
    Gray
  • Container Size
    1 gal (US)
  • Finish
    Flat
  • Dry Time
    72 hr.
  • Coverage Range
    40-60 ft²
  • Min Application Temperature
    +50 °F
  • Max Application Temperature
    +100 °F
  • Standards Met
    USDA Acceptable
  • UPC_NO
    020066918699
  • Base Type
    Solvent
  • VOC Content
    Less Than250 g/L
  • Application Temperature Range
    50 to 100 °F
  • Coverage
    40 to 60 ft²/gal
  • Exposure Conditions
    Interior/Exterior
  • Resin Type
    Polyamine Converted Epoxy
  • Size
    1 gal.
  • Surface
    Concrete, Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text