Motion
9171402
DTM Epoxy Mastic - 1 gal, Dunes Tan Color
MI ITEM #03081096
MFR #9171402
Price$114.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DTM Epoxy Mastic - 1 gal, Dunes Tan Color
MI ITEM #03081096
MFR #9171402

Availability:
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$114.74/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Coverage Range
    125-225 ft²
  • Size
    (2) 1 gal.
  • VOC Content
    Less Than 340 g/L

Details

  • Base Type
    Solvent
  • Color
    Dunes Tan
  • Color Family
    Brown
  • Coverage
    125 to 225 ft²/gal
  • Dry Time
    6 to 12 hr.
  • Exposure Conditions
    Exterior
  • Finish
    Semi-Gloss
  • Max Application Temperature
    +60 °F
  • Min Application Temperature
    +40 °F
  • Resin Type
    Epoxy
  • Standards Met
    MPI #98 Certified1
  • Surface
    Steel, Galvanized Metal, Concrete
  • System Type
    9100
  • UPC_NO
    020066917197

Overview

Mfr description
9171402 DUNES TAN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought