Motion
9192402
DTM Epoxy Mastic - 1 gal, White Color
MI ITEM #03081098
MFR #9192402
Price$132.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DTM Epoxy Mastic - 1 gal, White Color
MI ITEM #03081098
MFR #9192402

Availability:
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$132.15/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Coverage Range
    125-225 ft²
  • Size
    1 gal.
  • VOC Content
    Less Than 250 g/L

Details

  • Application Temperature Range
    50 Degrees to 100 °F
  • Base Type
    Solvent
  • Color
    White
  • Color Family
    White
  • Coverage
    125 to 200 ft²/gal
  • Dry Time
    6 to 12 hr.
  • Exposure Conditions
    Interior/Exterior
  • Finish
    Semi-Gloss
  • Max Application Temperature
    +60 °F
  • Min Application Temperature
    +40 °F
  • MSDS LINK
  • Resin Type
    Epoxy Mastic
  • Standards Met
    USDA Acceptable
  • System Type
    9100
  • UPC_NO
    020066919207

Overview

Mfr description
9192402 WHITE
  • For moderate to severe environments
  • Application directly on sound rusted steel with minimum surface preparation—can also be used on clean steel, galvanized metal, concrete (including concrete floors), previously coated and slightly damp surfaces
  • Can be used indoors or out
  • While exposure to sunlight and certain interior lighting conditions causes fading and chalking of all epoxy type coatings, these changes are cosmetic in nature only
  • For use with Steel-Tech® epoxy base (Mi Item #05417043)
  • Container: One gallon can

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought