Motion
1684830
1600 Multi-Purpose Dove Gray
Mi Item #03081109
MFR #1684830
Price$11.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1600 Multi-Purpose Dove Gray
Mi Item #03081109
MFR #1684830

Mfr description
1684830 DOVE GRAY 1600 SYSTEM
  • Fan tip covers more area faster
  • Dries fast—12 minutes to touch
  • High solids content provides complete, even coverage
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$11.89/each

Specifications

Dimensions

  • Container Size
    12 oz
  • Coverage Range
    22 ft²
  • Size
    12 OZ. SPRAY

Details

  • Base Type
    Oil
  • Color
    Dove Gray
  • Color Family
    Gray
  • Dry Time
    1 h
  • Exposure
    Interior/Exterior
  • Finish
    GLOSS
  • Max Application Temperature
    +38 °C
  • Min Application Temperature
    +10 °C
  • Nozzle Type
    360 Degree Adjustable
  • Package Quantity
    6
  • Resin Type
    Alkyd Enamel
  • Surface
    Multi-Purpose
  • UPC_NO
    020066168483
  • Volatile Organic Compound Content
    506 g/L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)