Motion
1655830
1600 Multi-Purpose Fluorescent Red-Orange
MI ITEM #03081127
MFR #1655830
Price$8.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1600 Multi-Purpose Fluorescent Red-Orange
MI ITEM #03081127
MFR #1655830

Availability:
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$8.50/each

Specifications

Dimensions

  • Container Size
    12 oz
  • Coverage Range
    22 ft²
  • Size
    12 OZ. SPRAY

Details

  • Base Type
    Oil
  • Color
    Fluorescent Red
  • Color Family
    Red
  • Dry Time
    1 h
  • Exposure
    Interior/Exterior
  • Finish
    GLOSS
  • Max Application Temperature
    +38 °C
  • Min Application Temperature
    +10 °C
  • Nozzle Type
    360 Degree Adjustable
  • Package Quantity
    6
  • Resin Type
    Alkyd Enamel
  • Surface
    Metal, Wood, Masonry
  • UPC_NO
    020066165581
  • Volatile Organic Compound Content
    561 g/L

Overview

Mfr description
1655830 FLUORESCENT RED-ORANGE 1600 SYS
  • Fan tip covers more area faster
  • Dries fast—12 minutes to touch
  • High solids content provides complete, even coverage
  • High gloss, durable finish resists solvents that ordinary paints can not
  • Protects against chipping, fading and peeling
  • Can be used on surfaces that reach temperatures up to 200°F
  • USDA acceptable
  • Aerosol size: 16 oz paint, 14 oz galvanizing compound

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought