Motion
1667830
Spray Primer - Red, 12 oz Container, Solvent, FLAT Finish, Alkyd Enamel, 1 hr. Dry Time
Mi Item #03081128
MFR #1667830
Price$9.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spray Primer - Red, 12 oz Container, Solvent, FLAT Finish, Alkyd Enamel, 1 hr. Dry Time
Mi Item #03081128
MFR #1667830

Mfr description
1667830 RED PRIMER 1600 SYSTEM
  • Fan tip covers more area faster
  • Dries fast—12 minutes to touch
  • High solids content provides complete, even coverage
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$9.51/each

Specifications

Dimensions

  • Container Size
    12 oz
  • Net Weight
    12 oz.
  • Size
    12 OZ. SPRAY

Details

  • Application Temperature Range
    50 Degrees to 100 °F
  • Base Type
    Solvent
  • Color
    Red
  • Color Family
    Red
  • Coverage
    12 to 15 ft²
  • Dry Time
    1 hr.
  • Exposure Conditions
    Interior/Exterior
  • Finish
    FLAT
  • Max Application Temperature
    +200 °F
  • Nozzle Type
    360 Degree Adjustable
  • Package Quantity
    6
  • Resin Type
    Alkyd Enamel
  • Standards Met
    VOC and MIR Compliant
  • UPC_NO
    020066166786
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)