Motion
AS5482402
AS5400 Anti-Slip Coating - 1 gal, Silver Gray Color
MI ITEM #03081133
MFR #AS5482402
Your Price$230.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AS5400 Anti-Slip Coating - 1 gal, Silver Gray Color
MI ITEM #03081133
MFR #AS5482402

Availability:
Limited Inventory
Shipping
DOT Ship Hazard
This product requires a Quote Request
Your Price$230.06/each(List $287.57)

Overview

Mfr description
AS5482402 SILVER GRAY AS5400 SYSTEM
  • 100 VOC
  • Easy-to-use, single component for fast application
  • Ridged profile handles heavy foot traffic and/or light vehicle traffic
  • Can be resealed for multi-use areas subjected to mild chemicals, occasional steam and chemical cleaning
  • For indoor and outdoor use
  • Dries quickly—return to service in 24 hr. for heavy traffic
  • Coefficient of friction—1.17 dry, 1.00 wet
  • Size: 1 gallon can
  • USDA acceptable and Agriculture Canada compliant

Specifications

  • Type
    Anti-Slip Coating
  • Color
    Silver Gray
  • Color Family
    Gray
  • Container Size
    1 gal (US)
  • Finish
    Flat
  • Dry Time
    24 hr.
  • Coverage Range
    50 ft²
  • Min Application Temperature
    +50 °F
  • Max Application Temperature
    +100 °F
  • Standards Met
    USDA Acceptable
  • Base Type
    Solvent
  • VOC Content
    Less Than340 g/L
  • Application Temperature Range
    50 to 110 °F
  • Coverage
    40-50 ft²/gal
  • Exposure Conditions
    Interior/Exterior
  • Resin Type
    Epoxy Ester
  • Size
    1 gal.
  • Surface
    Concrete, Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text